- GLoWEAR® 8010HL/8020HL Non-Certified Vest
- Size Group: One Size
- Lime
features
- Polyester mesh (2.6 oz)
- Hook and loop closure
- 1" reflective material
| Closure Type | Hook & Loop |
| Size Group | One Size |
| Material | Polyester Mesh |
| Color | Lime |
| Weight | 0.3 LB |
| EAN or UPC | 720476200406 |

