- GLoWEAR® 8030HL Non-Certified Vest
- Size Group: One Size
- Orange
| Size Group | One Size |
| Color | Orange |
| Material | Polyester Mesh |
| Closure Type | Hook & Loop |
| Weight | 0.05 LB |
| Size Group | One Size |
| Color | Orange |
| Material | Polyester Mesh |
| Closure Type | Hook & Loop |
| Weight | 0.05 LB |