- GLoWEAR® 8210HL Class 2 Economy Vest
- Size Group: S/M
- Orange
| Material | Polyester Mesh |
| Size Group | S/M |
| Color | Orange |
| Closure Type | Hook & Loop |
| Weight | 0.6 LB |
| EAN or UPC | 720476210139 |
| Material | Polyester Mesh |
| Size Group | S/M |
| Color | Orange |
| Closure Type | Hook & Loop |
| Weight | 0.6 LB |
| EAN or UPC | 720476210139 |