- GLoWEAR® 8210Z Class 2 Economy Vest
- Size Group: 2XL/3XL
- Lime
features
- ANSI compliant polyester mesh (3.3 oz)
- Zipper closure
- 2" level 2 ANSI compliant reflective material
- One inside pocket
| Color | Lime |
| Material | Polyester Mesh |
| Size Group | 2XL/3XL |
| Closure Type | Zipper |
| Weight | 0.8 LB |
| EAN or UPC | 720476210573 |

