- GLoWEAR® 8220Z Class 2 Standard Vest
- Size Group: S/M
- Orange
| Size Group | S/M |
| Closure Type | Zipper |
| Color | Orange |
| Material | Polyester Mesh |
| Weight | 0.6 LB |
| EAN or UPC | 720476211136 |
| Size Group | S/M |
| Closure Type | Zipper |
| Color | Orange |
| Material | Polyester Mesh |
| Weight | 0.6 LB |
| EAN or UPC | 720476211136 |