- GLoWEAR® 8220Z Class 2 Standard Vest
- Size Group: L/XL
- Orange
| Material | Polyester Mesh |
| Color | Orange |
| Size Group | L/XL |
| Closure Type | Zipper |
| Weight | 0.7 LB |
| EAN or UPC | 720476211150 |
| Material | Polyester Mesh |
| Color | Orange |
| Size Group | L/XL |
| Closure Type | Zipper |
| Weight | 0.7 LB |
| EAN or UPC | 720476211150 |