- GLoWEAR® 8250Z Class 2 Surveyor Vest
- Size Group: 2XL/3XL
- Lime
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester (Front), Mesh (Back) |
| Size Group | 2XL/3XL |
| Weight | 0.8 LB |
| EAN or UPC | 720476214274 |
| Color | Lime |
| Closure Type | Zipper |
| Material | Polyester (Front), Mesh (Back) |
| Size Group | 2XL/3XL |
| Weight | 0.8 LB |
| EAN or UPC | 720476214274 |