- Economy T-Shirt
- 4X Large
- 2" Wide Reflective Tape
- Hi-Vis Orange
features
- ANSI compliant polyester breathable knit (3.3 oz)
- Moisture wicking treatment
- 2" level 2 ANSI compliant reflective material
- One exterior pocket
| Color | Hi-Vis Orange |
| Size Group | 4X Large |
| Reflective Tape | Yes |
| Material | Polyester |
| Tape Width | 2 in |
| Type | Economy Shirt |
| Weight | 0.66 LB |
| EAN or UPC | 720476215189 |

