- Class E Two-Tone Pants
- Hi-Vis Orange
- Drawstrings Closure
- 4XL/5XL
features
- ANSI compliant polyester mesh (3.3 oz)
- 3M™ Scotchlite™ reflective material, 2" level 2 ANSI compliant
- Reflective set on 4.5" contrasting color background
- Drawstring waist
- Wide leg openings with hook and loop closures
| Manufacturer Name | ERGODYNE |
| Material | Polyester Mesh |
| Size Group | 4XL/5XL |
| Style | Wide Leg Opening with Hook and Loop |
| Closure Type | Drawstring |
| Type | Pants |
| Color | Hi-Vis Orange |
| Weight | 0.68 LB |
| EAN or UPC | 720476228691 |

