- Class E Two-Tone Pants
- Hi-Vis Lime
- Drawstrings Closure
- Small/Medium
features
- ANSI compliant polyester mesh (3.3 oz)
- 3M™ Scotchlite™ reflective material, 2" level 2 ANSI compliant
- Reflective set on 4.5" contrasting color background
- Drawstring waist
- Wide leg openings with hook and loop closures
| Style | Wide Leg Opening with Hook and Loop |
| Type | Pants |
| Material | Polyester Mesh |
| Manufacturer Name | ERGODYNE |
| Closure Type | Drawstring |
| Color | Hi-Vis Lime Yellow |
| Size Group | Small/Medium |
| Weight | 0.53 LB |
| EAN or UPC | 720476229636 |

