- Safety Vest
- Hi-Vis Lime Yellow
- 1 Pocket
- 1" Wide reflective Tape
features
- ANSI compliant poly solid front (3.6 oz) / mesh back (3.3 oz)
- Five-point breakaway design
- 3M™ Scotchlite™ reflective material, level 2 ANSI compliant
- Reflective set on 4.5" contrasting color background
- Radio tabs/holders
- One multi-division inside pocket
| Pockets/Pouches | 1 |
| Reflective Tape | Yes |
| Tape Width | 1 in |
| Color | Hi-Vis Lime Yellow |
| Weight | 0.7 LB |
| EAN or UPC | 720476233954 |

