- Rain Jacket
- Hi-Vis Lime Yellow
- Polyester Oxford
- 3X-Large
- Zipper Closure Type
features
- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- Polyester mesh lining
- 3M™ Scotchlite™ reflective material, 2" level 2 ANSI compliant
- Pockets: two front and one cell phone
- YKK #5 zippers
| Resistance | Water |
| Material | Polyester Oxford |
| Closure Type | Zipper |
| Size Group | 3X-Large |
| Style | Rain Jacket |
| Color | Hi-Vis Lime Yellow |
| Type | Rain Jacket |
| Weight | 2.3 LB |
| EAN or UPC | 720476243274 |

