- Class E Rain Pants
- Hi-Vis Lime
- Elastic Waist Closure
- 2X-Large
features
- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- 3M™ Scotchlite™ reflective material, 2" level 2 ANSI compliant
- Elastic waistband with drawstring
- Zippered leg openings for easy on/off
| Material | Polyester Oxford |
| Closure Type | Elastic Waist |
| Manufacturer Name | ERGODYNE |
| Color | Hi-Vis Lime Yellow |
| Size Group | 2X-Large |
| Style | Breathable Waterproof |
| Resistance | Water |
| Type | Pants |
| Weight | 1.2 LB |
| EAN or UPC | 720476244264 |

