Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Garage Brush

40123

Garage Brush
Item #101575491
  • CORE Performance Workwear™ 6420 Shirt
  • Size Group: Medium
  • Lime
Garage Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CORE Performance Workwear™ 6420 Shirt
  • Size Group: Medium
  • Lime
Block Width 24 in
Trim Length 3 3/16 in
Weight 0.5 LB
EAN or UPC 720476401230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison