- Ground Fault Circuit Interrupter
- 12/3 AWG
- 125 V
- 15.00 A
features
- Indoor/Outdoor use: provides increased resistance to water, UV exposure, impact and heat
- Larger test and reset buttons are easier to operate and provide enhanced tactile feel and audible feedback
| Conductor Size | 12/3 AWG |
| Type | In-Line Auto |
| Watts | 1875.00 W |
| Length | 2 ft |
| Amps Rating | 15.00 A |
| Cord Type | SJTW |
| NEMA/IEC Configuration | 5-15 |
| Weight | 0.0 LB |

