- 230 Input Voltage
- NEMA 1 Enclosure
- 5 hp Constant Torque
- 5 hp Variable Torque
- Inverter Duty
| Output Current - Variable Torque [Max] | 21 A |
| Depth | 7.1 in |
| Output Current - Variable Torque | 17.5 A |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque [Max] | 26.2 A |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Inverter or Vector Duty | Inverter Duty |
| Phase | Three Phase |
| Input Voltage | 230 |
| Horsepower Constant Torque | 5 hp |
| Output Current - Constant Torque | 17.5 A |
| Horsepower Variable Torque | 5 hp |
| Weight | 10.0 LB |

