- 230 Input Voltage
- NEMA 1 Enclosure
- 10 hp Constant Torque
- 15 hp Variable Torque
- Inverter Duty
| Phase | Three Phase |
| Horsepower Constant Torque | 10 hp |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque [Max] | 49.5 A |
| Horsepower Variable Torque | 15 hp |
| Output Current - Variable Torque | 36 A |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 33 A |
| Depth | 8.1 in |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Variable Torque [Max] | 43.2 A |
| Input Voltage | 230 |
| Washdown Duty | No |
| Weight | 12.0 LB |

