- 460 Input Voltage
- NEMA 1 Enclosure
- 2 hp Constant Torque
- 2 hp Variable Torque
- Inverter Duty
| Output Current - Constant Torque | 3.6 A |
| Phase | Three Phase |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Variable Torque | 3.6 A |
| Output Current - Constant Torque [Max] | 5.4 A |
| Output Current - Variable Torque [Max] | 4.3 A |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Constant Torque | 2 hp |
| Washdown Duty | No |
| Enclosure | NEMA 1 |
| Input Voltage | 460 |
| Horsepower Variable Torque | 2 hp |
| Depth | 6.3 in |
| Weight | 6.5 LB |

