- 460 Input Voltage
- NEMA 1 Enclosure
- 3 hp Constant Torque
- 3 hp Variable Torque
- Inverter Duty
| Output Current - Constant Torque [Max] | 7.6 A |
| Input Voltage | 460 |
| Horsepower Constant Torque | 3 hp |
| Horsepower Variable Torque | 3 hp |
| Depth | 7.09 in |
| Inverter or Vector Duty | Inverter Duty |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque | 5.1 A |
| Washdown Duty | No |
| Phase | Three Phase |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 5.1 A |
| Output Current - Variable Torque [Max] | 6.1 A |
| Weight | 6.5 LB |

