- 460 Input Voltage
- NEMA 1 Enclosure
- 0 hp Constant Torque
- 15 hp Variable Torque
- Inverter Duty
| Horsepower Constant Torque | 0 hp |
| Output Current - Variable Torque [Max] | 25.2 A |
| Output Current - Constant Torque | 18 A |
| Inverter or Vector Duty | Inverter Duty |
| Phase | Three Phase |
| Output Current - Constant Torque [Max] | 27 A |
| Depth | 8.07 in |
| Input Voltage | 460 |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque | 21 A |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Horsepower Variable Torque | 15 hp |
| Weight | 13.0 LB |

