- 460 Input Voltage
- Nema 1 Enclosure
- 40 hp Constant Torque
- 50 hp Variable Torque
- Inverter Duty
| Output Current - Constant Torque | 52 A |
| Output Current - Variable Torque [Max] | 78 A |
| Inverter or Vector Duty | Inverter Duty |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Variable Torque | 50 hp |
| Enclosure | NEMA 1 |
| Washdown Duty | No |
| Output Current - Variable Torque | 65 A |
| Phase | Three Phase |
| Horsepower Constant Torque | 40 hp |
| Depth | 11.22 in |
| Input Voltage | 460 |
| Output Current - Constant Torque [Max] | 78 A |
| Weight | 106.0 LB |

