- Planetary Gear Box
- 36.01:1 Ratio
- SAE 1" 6B Input Shaft
- SAE A (3 1/4") Input Pilot
- 3" Output Shaft
description
- Eskridge planetary gear reducers are designed for an array of applications in industry and mobile environments.
features
- Range from 20,000 in lb to 1,000,000 in lb
- Ratios from 4.24:1 through 20,000:1
| Ratio | 36.01:1 |
| Intermittent Torque | 130000 in lb |
| Input Shaft Size | SAE 1" 6B |
| Input Pilot Size | SAE A (3 1/4") |
| Output Shaft | 3 in |
| Weight | 200.0 LB |

