Skip to content Skip to navigation menu
Multiple Disc Brake for Hydraulic Pumps & Motors

90B2A3G067

Multiple Disc Brake for Hydraulic Pumps & Motors
Item #105790174
  • Multiple Disc Brake
  • SAE A Input Pilot
  • 1" -6B Spline Input Shaft
  • SAE B Output Pilot
  • 13 Tooth 16/32 Output Shaft
  • 2,900 in/lb Brake Torque
+ Show More + Show Less
Multiple Disc Brake for Hydraulic Pumps & Motors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multiple Disc Brake
  • SAE A Input Pilot
  • 1" -6B Spline Input Shaft
  • SAE B Output Pilot
  • 13 Tooth 16/32 Output Shaft

description

  • Eskridge has designed a full line of multiple disc brakes. The multiple disc brakes have full system pressure capability and a broad range of torque and release pressures to serve all your needs.

applications

  • Industrial and mobile markets

features

  • Full system pressure capacity
  • Hardened and ground steel shafts
  • SAE B and C compatible mounts
Output Pilot Size SAE B
Input Pilot Size SAE A
Input Shaft Size 1" - 6B Spline
Output Shaft Size 13T 16/32
Brake Torque 2900 in lb
Release Pressure (PSI) 165/330
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison