- Dead Blow Sledge Hammers
- 5 1/2 lb
- 7" Head Length
- 20" Overall Length
- 2 3/4" Face Diameter
description
- Estwing's Deadblow Sledge Hammers have polyurethane outside and steel construction inside.
| Color | Gray |
| Face Type | Round |
| Overall Length | 20 in |
| Origin | Dead Blow Hammers |
| Head Length | 7 in |
| Face Diameter | 2 3/4 in |
| Head Wt. | 5 1/2 lb |
| Handle Type | Straight |
| Head Material | Steel |
| Type | Dead Blow Hammer |
| Handle Material | Steel |
| Weight | 5.5 LB |

