- Drilling Hammer
- 11.5" Overall Length
- 4 lb Head Weight
- Shock Reduction Grip®
description
- The Drilling Hammer has a bonded and molded Shock Reduction Grip® which offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The head and handle are forged in one piece and have an attractive blue UV coating, both faces are fully polished. For use with chisels, punches, star drills and hardened nails. Permits heavy blows with limited swing.
| Head Material | Steel |
| Head Wt. | 4 lb |
| Color | Blue |
| Overall Length | 11.5 in |
| Type | Crack Hammer |
| Handle Material | Steel |
| Handle Type | Shock Reduction Grips® |
| Origin | Drilling Hammers |
| Weight | 5.4 LB |

