- Mason's Hammer
- 20 oz Head Weight
- 11" Overall Length
- Shock Reduction Grips®
description
- The Bricklayer's Hammers have bonded and molded Shock Reduction Grips®. Patented nylon end caps now makes these hammers the most durable on the market. The head and handles are forged in one piece and are fully polished. These tools have unsurpassed balance and are double tempered for added strength.
| Head Material | Steel |
| Handle Type | Shock Reduction Grips® |
| Overall Length | 11 in |
| Head Wt. | 20 oz |
| Handle Material | Steel |
| Type | Brick Hammer |
| Origin | Bricklayer's Hammers |
| Weight | 1.75 LB |

