- Rock Pick
- 22 oz Head Weight
- 13" Overall Length
- Shock Reduction Grips®
description
- Estwing Rock Picks have bonded and molded Shock Reduction Grip® which offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The head and handle are forged in one piece and have a fully polished head. The #1 choice of geologist world wide.
| Handle Type | Shock Reduction Grips® |
| Type | Rock Picks |
| Head Wt. | 22 oz |
| Head Material | Steel |
| Origin | Specialty Hammers |
| Overall Length | 13 in |
| Handle Material | Steel |
| Weight | 2.19 LB |

