- Framing Hammer
- 22 oz Head Weight
- 16" Overall Length
- Shock Reduction Grips®
description
- Estwing's Solid Steel Framing Hammer has a longer handle for more striking power. The head and handle are fully polished and forged in one piece. Our exclusive Shock Reduction Grip® is molded on and offers the utmost in both comfort and durability, while reducing vibrations caused by impact.
| Handle Type | Shock Reduction Grips® |
| Type | Framing Hammer |
| Head Wt. | 22 oz |
| Face Type | Smooth |
| Head Material | Steel |
| Handle Material | Steel |
| Overall Length | 16 in |
| Origin | Claw Hammers |
| Weight | 2.22 LB |

