- Lineman's Hammer
- 40 oz Head Weight
- 13.5" Overall Length
- Shock Reduction Grips®
description
- The Lineman's Hammer has a bonded and molded Shock Reduction Grip®. The head and handle are forged in one piece and are fully polished. This tool has unsurpassed balance and temper.
| Head Wt. | 40 oz |
| Type | Lineman's Hammer |
| Handle Material | Steel |
| Head Material | Steel |
| Handle Type | Shock Reduction Grips® |
| Overall Length | 13.5 in |
| Head Type | Round |
| Weight | 2.92 LB |

