- Welding Chipping Hammer
- 14 oz Head Weight
- 11" Overall Length
- Shock Reduction Grips®
description
- The Welding Chipping Hammer has a bonded and molded Shock Reduction Grip® which offers the utmost in both comfort and durability, while reducing vibrations caused by impact. Estwing hammers are the only hammers that can make this claim. The head and handle are forged in one piece and are fully polished.
| Overall Length | 11 in |
| Head Wt. | 14 oz |
| Origin | Chipping Hammers |
| Handle Material | Steel |
| Handle Type | Shock Reduction Grips® |
| Head Material | Steel |
| Type | Welding Chipping Hammer |
| Weight | 1.25 LB |

