- Geo/Paleo Pick™
- 25" Overall Length
- Vinyl Cushion Grip
description
- Estwing's all Steel Construction Geo/Paleo Pick has a 25" overall handle length, 14" overall head length from pointed edge to chisel edge. Has a durable powder coated finish and a textured vinyl grip for added comfort.
| Head Length | 14 in |
| Type | Pick |
| Head Material | Steel |
| Handle Material | Steel |
| Tip Type | Chisel, Pointed |
| Overall Length | 25 in |
| Handle Type | Vinyl Cushion Grip |
| Color | Blue |
| Origin | Geo/Paleo Pick |
| Weight | 6.0 LB |

