- 3/16" Hose ID
- 1/4" Pipe Size
- SAE 37° (JIC) Female Swivel Fitting
- 7/16x20 Thread Size
- Carbon Steel
applications
- Use in applications where hose assembly routing space is very tight, such as transit buses and many high temperature hydraulic stetups
features
- One-piece hose
- Eliminates need for handling inserts and collars separately
- Reduces assembly fabrication time
- Hose ends permanently attached to Everflex smooth bore PTFE hose using a crimping process
| Fitting Type | SAE 37° (JIC) Female Swivel |
| Material | Carbon Steel |
| Thread Size | 7/16 |
| Hose Cut-Off Factor | 1 1/32 in |
| Hex Size | 7/16 in, 9/16 in |
| Hose I.D. | 3/16 in |
| Threads per Inch | 20 |
| Overall Length | 1.89 in |
| Hole Dia. | 0.09 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Rigid/Swivel | Swivel |
| Weight | 0.0 LB |

