- 1/4" Hose ID
- 5/16" Pipe Size
- SAE 37° (JIC) Female Swivel Fitting
- 1/2x20 Thread Size
- Carbon Steel
applications
- Use in applications where hose assembly routing space is very tight, such as transit buses and many high temperature hydraulic stetups
features
- One-piece hose
- Eliminates need for handling inserts and collars separately
- Reduces assembly fabrication time
- Hose ends permanently attached to Everflex smooth bore PTFE hose using a crimping process
| Hex Size | 1/2 in, 5/8 in |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1/4 in |
| Thread Size | 1/2 |
| Hole Dia. | 0.16 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Threads per Inch | 20 |
| Fitting Type | SAE 37° (JIC) Female Swivel |
| Overall Length | 2 in |
| Hose Cut-Off Factor | 1 3/16 in |
| Weight | 0.0 LB |

