- 3/8" Hose ID
- 3/8" Pipe Size
- Male Pipe Rigid Fitting
- 3/8x18 Thread Size
- Carbon Steel
applications
- Use in applications where hose assembly routing space is very tight, such as transit buses and many high temperature hydraulic stetups
features
- One-piece hose
- Eliminates need for handling inserts and collars separately
- Reduces assembly fabrication time
- Hose ends permanently attached to Everflex smooth bore PTFE hose using a crimping process
| Hose I.D. | 3/8 in |
| Hex Size | 11/16 in |
| Hose Cut-Off Factor | 1 in |
| Hole Dia. | 0.27 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Male Pipe Rigid |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Thread Size | 3/8 |
| End Size | 3/8 NPT(m), 3/8 Hose Crimp |
| Threads per Inch | 18 |
| End Types | NPT & Hose Crimp, Hose Crimp & NPT |
| Overall Length | 1.92 in |
| Rigid/Swivel | Rigid |
| Weight | 0.0 LB |

