- 3/8" Hose ID
- 1/2" Pipe Size
- SAE 37° (JIC) Female Swivel Fitting
- 3/4x16 Thread Size
- Carbon Steel
features
- One-piece hose
- Eliminates need for handling inserts and collars separately
- Reduces assembly fabrication time
- Hose ends permanently attached to Everflex smooth bore PTFE hose using a crimping process
| Material | Carbon Steel |
| Hole Dia. | 0.27 in |
| Thread Size | 3/4 |
| Hex Size | 3/4 in, 7/8 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Rigid/Swivel | Swivel |
| Fitting Type | SAE 37° (JIC) Female Swivel |
| Hose Cut-Off Factor | 1 3/8 in |
| Threads per Inch | 16 |
| Overall Length | 2.3 in |
| Hose I.D. | 3/8 in |
| Weight | 0.0 LB |

