- 5/8"Hose ID
- 3/4x14 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Insertion Length | 1.61 in |
| Hose I.D. | 5/8 in |
| Overall Length | 2.26 in |
| Origin | Hose to Pipe Ftg |
| Thread Size | 3/4 |
| Fitting Type | Male Pipe Field Attachable |
| Threads per Inch | 14 |
| Weight | 0.0 LB |

