- 7/8"Hose ID
- 1 x11 1/2 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Hose I.D. | 7/8 in |
| Fitting Type | Male Pipe Field Attachable |
| Origin | Hose to Pipe Ftg |
| Overall Length | 2.48 in |
| Insertion Length | 1.86 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Thread Size | 1 |
| Threads per Inch | 11 1/2 |
| Weight | 0.0 LB |

