- 3/16"Hose ID
- 1/8x27 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Threads per Inch | 27 |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Insertion Length | 0.89 in |
| Fitting Type | Male Pipe Field Attachable |
| Origin | Hose to Pipe Ftg |
| Hose I.D. | 3/16 in |
| Overall Length | 1.35 in |
| Thread Size | 1/8 |
| Weight | 0.0 LB |

