- 1/4"Hose ID
- 1/4x18 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Insertion Length | 1.07 in |
| Thread Size | 1/4 |
| Hose I.D. | 1/4 in |
| Overall Length | 1.58 in |
| Fitting Type | Male Pipe Field Attachable |
| Threads per Inch | 18 |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Weight | 0.0 LB |

