- 13/32"Hose ID
- 3/8x18 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Overall Length | 1.79 in |
| Fitting Type | Male Pipe Field Attachable |
| Origin | Hose to Pipe Ftg |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Thread Size | 3/8 |
| Hose I.D. | 13/32 in |
| Insertion Length | 1.16 in |
| Threads per Inch | 18 |
| Weight | 0.0 LB |

