- 1/2"Hose ID
- 1/2x14 Thread Size
- Male Pipe Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Hose I.D. | 1/2 in |
| Overall Length | 2.13 in |
| Thread Size | 1/2 |
| Fitting Type | Male Pipe Field Attachable |
| Threads per Inch | 14 |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Origin | Hose to Pipe Ftg |
| Insertion Length | 1.46 in |
| Weight | 0.0 LB |

