- 1/2"Hose ID
- 7/8x14 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Overall Length | 2.22 in |
| Hose I.D. | 1/2 in |
| Insertion Length | 1.54 in |
| Thread Size | 7/8 |
| Threads per Inch | 14 |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Weight | 0.0 LB |

