- 5/8"Hose ID
- 11/16x12 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Overall Length | 2.33 in |
| Insertion Length | 1.67 in |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Thread Size | 11/16 |
| Threads per Inch | 12 |
| Hose I.D. | 5/8 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Weight | 0.0 LB |

