- 7/8"Hose ID
- 5/16x12 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Thread Size | 5/16 |
| Overall Length | 2.52 in |
| Hose I.D. | 7/8 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Insertion Length | 1.91 in |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Threads per Inch | 12 |
| Weight | 0.0 LB |

