- 3/16"Hose ID
- 7/16x20 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Hose I.D. | 3/16 in |
| Threads per Inch | 20 |
| Insertion Length | 1.13 in |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Overall Length | 1.58 in |
| Thread Size | 7/16 |
| Weight | 0.0 LB |

