- 1/4"Hose ID
- 1/2x20 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Insertion Length | 1.17 in |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Thread Size | 1/2 |
| Hose I.D. | 1/4 in |
| Overall Length | 1.68 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Threads per Inch | 20 |
| Weight | 0.0 LB |

