- 5/16"Hose ID
- 9/16x18 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Thread Size | 9/16 |
| Insertion Length | 1.22 in |
| Hose I.D. | 5/16 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Threads per Inch | 18 |
| Overall Length | 1.74 in |
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Weight | 0.0 LB |

