- 13/32"Hose ID
- 3/4x16 Thread Size
- 37° JIC (SAE) Female Field Attachable Fitting
- Carbon Steel
- Used with certain PTFE hoses
| Fitting Type | 37° JIC (SAE) Female Field Attachable |
| Hose I.D. | 13/32 in |
| Threads per Inch | 16 |
| Insertion Length | 1.35 in |
| Thread Size | 3/4 |
| Overall Length | 1.98 in |
| Compatible Hose | PTFE Hose FC807, PTFE Hose SCTW, PTFE Hose STW |
| Weight | 0.0 LB |

