- Heavy-Duty Commercial Battery
- 6 V Volt
- 10 3/8" L X 6 11/16" W X 9 3/8" H
- BCI Group Size 2
- 750 A Cold Cranking Amps at 32° F
description
- For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.
features
- Maintenance-free
- 60 month warranty
includes
- Free pickup of old battery for recycling upon new battery delivery
- Free professional delivery
| BCI Group Size | 2 |
| CCA @ 0 °F | 625 |
| Voltage Rating | 6 |
| Reserve Capacity Minutes @ 25 Amps | 150 min |
| CCA @ 32 °F | 750 |
| Length | 10 3/8 in |
| Type | Heavy-Duty Commercial Battery |
| Height | 9 3/8 in |
| Width (Fraction) | 6 11/16 in |
| Weight | 34.0 LB |
-
![]()
-
Delivery Via Truck



