For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.
features
Maintenance-free
60 month warranty
includes
Free professional delivery
Free pickup of old battery for recycling upon new battery delivery
Type
Heavy-Duty Commercial Battery
Voltage Rating
12
Width (Fraction)
11 1/8 in
CCA @ 32 °F
1380
Height
10 7/8 in
Reserve Capacity Minutes @ 25 Amps
400 min
CCA @ 0 °F
1155
Length
20 3/4 in
BCI Group Size
8D
Weight
125.0 LB
No Air Shipping
Delivery Via Truck
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back